Shop All Ducting & Venting
Swivel
400B8X10 Brown Gravity Floor Register; 8 x 10 in
Mfr # SW932115
Zoro # G403977937
product price: $61.15
/ea
$61.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Swivel
- MFR # SW932115
- Zoro # G403977937
- UPC # 746591670054
- Country of Origin China
- Category Ducting & Venting
Description
Features
- Brown Gravity Floor Register
- Heavy Weight Painted Steel Bars
- Adjustable Damper.
- Size - 8 x 10 in.
- Dimension - 9.5 x 9.5 x 7.9 in.
- Item Weight - 7.9 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- YORK SOURCE1 Whl Blw Vtr 4 X 2 Ccw 14 Bore (S1-02632624700)
- SCHNEIDER ELECTRIC Branch Tap Gauge Adaptor (22-138)
- HONEYWELL HOME REPLACEMENT SOLENOID VALVE FOR TRUEEASE (50041883-001)
- DAYTON LP Infrared Tube Heater, 100,000 BtuH (7D842)
- SWIVEL 383W10X6 White 3 Way Sidewall Register; 10 x 6 in (SW575370)
- SWIVEL 413W4X14 White Floor Register; 4 x 14 in (SW595705)
- SWIVEL 456B4X8 Brown Mobile Home Floor Register; 4 x 8 in (SW697726)
- BUILDERS BEST Hood Vent Dryer Hd Plstc Wht (111716)
- NORDFAB Round 90 Degree Elbow, 8 in Duct Dia, Galvanized Steel, 14 ga GA, 18 in W, 18" L, 8 in H (8010003698)
- LAMBRO INDUSTRIES 10 in. x 8 ft. Aluminum Semi-Rigid Duct -, 2PK (317)
- BLACK SWAN Heavy Duty No-Hub Couplings 4" (21330)
- Swivel Ducting & Venting