Shop All Paint Roller Extension Poles
Swivel
4-MTP 48 in. Wood Pole With Metal Threaded Tip
Mfr # SW136383
Zoro # G504107318
product price: $43.15
/ea
$43.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Swivel
- MFR # SW136383
- Zoro # G504107318
- UPC # 654204700039
- Country of Origin China
- Category Paint Roller Extension Poles
Description
Features
- 48 in. Wood Pole With Metal Threaded Tip.
- Dimension - 48 x 1.5 x 1.5 in.
- Item Weight - 0.85 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHAEFER BRUSH 1" Chip Paint Brush (67192)
- CRAFTSMAN Metal AntiRust Coating Grey (CMXPLDP708122)
- PREMIER Z-Pro Silver Metal Paint Can Openers (202)
- KLEAN-STRIP Acetone Lacquer Thinner 1 gal (GML170SC)
- PREMIER Aluminum Telescoping Extension Pole (82024)
- WOOSTER Painting Extension Pole, 1 to 2 ft. (R053)
- PREMIER Internal Twist Pole, SS, 6 ft., -12 ft., PK6 (81612)
- PREMIER Extension Pole 4'-8' (84048)
- GRACO 15" Graco Extension Pole (287020)
- SURTEK Steel Extension Pole 1.2M (CAB55)
- WOOSTER 6'-12' Painting Extension Pole (R056)
- Swivel Paint Roller Extension Poles