Shop All Sink Drains
Swivel
4 in x 25 ft. Flexible Drain Pipe with Socket
Mfr # SW818869
Zoro # G804148318
product price: $61.15
/ea
$61.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Swivel
- MFR # SW818869
- Zoro # G804148318
- UPC # 753153200208
- Country of Origin China
- Category Sink Drains
Description
Features
- Pipe has spaced slits, covered by a removable polyester sock
- Bends over 90 deg in any direction and easy to installfits most standard downspouts
- Fits 3 in or 4 in standard corrugated pipe
- Size: 4" x 25'
- Dimension: 8.75" H x 8.75" W x 22" L
- Weight: 5.84 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THRIFCO PLUMBING 1 Inch X 10 Inch SCH 80 PVC Nipple (6620061)
- SMITH-COOPER 1/4" MNPT x 1-1/4" TBE Brass Pipe Nipple Sch 40 (4385010410)
- ZORO SELECT PVC Female Adapter, FNPT x Socket, 4 in Pipe Size (835-040)
- APOLLO BY TMG 1/2 in. Stainless Steel FNPT x FNPT Full-Port Ball Valve with Latch Lock Lever (96F10327)
- KINGSTON BRASS Brass, Bathroom Sink Drain, Grid Drain with Overflow (KB5006)
- MOEN Lavatory Drain Assembly (59031)
- BRASSTECH Lavatory Drain in Polished Chrome (3201/26)
- PFISTER Pfister Metal Pop-Up Assembly Brushed Gold (972-022BG)
- KINGSTON BRASS KB6008 Complement Push-Up Drain W/ Overflow, Brushed Nickel (KB6008)
- ZURN 3" Pipe Dia., Stainless steel, Lavatory, Drain (JP1996-SDL)
- ZURN FS12-6-PV4 Floor Sink (FS12-6-PV4)
- Swivel Sink Drains