Shop All Electrical Box Covers
Swivel
4 In. Round Weatherproof Covers - Three Hole 0.5 In. Gray
Mfr # SW389835
Zoro # G704016137
$36.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Round
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Swivel
- MFR # SW389835
- Zoro # G704016137
- UPC # 661541959396
- Country of Origin China
- Category Electrical Box Covers
Details
Item | Electrical Box Cover |
Shape | Round |
Description
4 in. Round Weatherproof Covers - Three Hole - A Weatherproof Round Three Hole Cover for electrical applications.
Features- Weatherproof Round Three Hole Cover Includes Closure Plugs.
- Gasket & Mounting Screws Supplied.
- Seamless Die Cast Aluminum.
- Powder Coat Finish.
- Individually Bagged.
- Bar Coded.
- Color - Gray.
- Item Weight - 0.2125 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OMRON Photoelectric Sensor, Rectangle, Thru-Beam (E3Z-T81K 2M)
- EATON Circuit Breaker, FAZ Series 50A, 3 Pole, 277/480V AC, D Curve (FAZ-D50/3)
- MERSEN Fuse Reducer, R Fuse Class, 100A Max. Amps, 600V AC Max. Volts, 60 to 100A Amp Range (R166)
- SQUARE D 600VAC Definite Purpose Contactor 2P 30A (8910DPA32V02U1)
- RACO Electrical Box Cover, Square, 1 Gang, Square, Galvanized Steel, Blank (762)
- BELL OUTDOOR Weatherproof Cover, 2-Gang, 2 Gang, Blank/Flat (PBC200WH)
- INTERMATIC Electrical Box Cover, 1 Gang, UV Stabilized Polycarbonate (WP5000C)
- SIGMA ELECTRIC Electrical Box Cover, 1 Gang, Rectangular, Metal Die-Cast, GFCI (14249WH)
- CARLON Electrical Box Cover, 2 Gang, Rectangular, Non-Metallic, Duplex, Toggle (E9G2DSN-CAR)
- INTERMATIC Weatherproof Cover, Single, 1 Gang, Die-Cast Aluminum (WP1010HMXD)
- SIGMA ELECTRIC Electrical Box Cover, 1 Gang, Rectangular, Stamped Steel, Blank (14240)
- Swivel Electrical Box Covers