Shop All ABS Pipe Fittings
Swivel
4 in. Fitting Drain Flex Coupler
Mfr # SW422365
Zoro # G303934351
$14.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Swivel
- MFR # SW422365
- Zoro # G303934351
- UPC # 747216181207
- Country of Origin China
- Category ABS Pipe Fittings
Description
Features
- For joining 2 cut pieces of flex-drain
- Use to adapt flex-drain to wyes and tees to help provide good fit and function
- Size: 4 in.
- Material: Polypropylene
- Dimension: 3.25" H x 4" W x 4" L
- Weight: 0.4 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Push-to-Connect Metric Plastic Push-to-Connect Fitting, Polymer, White (6306 06 08WP2)
- WINGITS Shower Basket, 8 In W, SS, Polished (WRBPS8)
- ZORO SELECT 1" OD x 6 ft. Welded 316 Stainless Steel Tubing (3ADR1)
- DELTA Single Blade Handle And Screw 4" (060864A)
- CHARLOTTE PIPE AND FOUNDRY 4 In. Hub x Hub ABS Coupling (ABS 00100 1200HA)
- THRIFCO PLUMBING 2 Inch ABS Repair Coupling (6795002)
- ZORO SELECT Flush Cleanout Tee, 2 In FNPT x Hub (1CNV9)
- THRIFCO PLUMBING 4 Inch ABS Male Adapter (6792874)
- ZORO SELECT Red. San. Tee, 2 In x 1-1/2 In Hub (1WHU3)
- CHARLOTTE PIPE AND FOUNDRY 3 In. All Hub Double ABS Wye (ABS 00611 1000HA)
- ZORO SELECT 90 Deg Elbow, 3 In Hub (1WHZ4)
- Swivel ABS Pipe Fittings