Shop All Ducting & Venting
Swivel
383W12X6 3 Way Sidewall Register; 12 x 6 in
Mfr # SW575375
Zoro # G504031613
product price: $38.35
/ea
$38.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Swivel
- MFR # SW575375
- Zoro # G504031613
- UPC # 723902273494
- Country of Origin China
- Category Ducting & Venting
Description
Features
- Color - White
- 3 Way Sidewall Register
- Adjustable Damper
- Painted Stamped Steel
- 0.5 in. Fin Spacing With Screws.
- Size - 12 x 6 in.
- Dimension - 13.75 x 7.75 x 1.12 in.
- Item Weight - 2.1 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WORLD & MAIN 6000W HD Indust Heater (CZ225ERG)
- SUPCO Hard Start Kit, Potential Relay, Start Capacitor, 35 Contact Rating (Amps), 208 to 240 Volts (3W2)
- HI-TECH DURAVENT Ducting Hose, 4 In. ID, 25 ft. L, Urethane (0630-0400-0501)
- TOUGH GUY Flue Brush, Dia 4-1/2, 1/4 MNPT, 7-1/2 In L (3EDJ1)
- SWIVEL 456B4X8 Brown Mobile Home Floor Register; 4 x 8 in (SW697726)
- SWIVEL 413W4X14 White Floor Register; 4 x 14 in (SW595705)
- SWIVEL 383W10X6 White 3 Way Sidewall Register; 10 x 6 in (SW575370)
- NORDFAB Round Duct O-Ring, 8 in Duct Dia, Rubber, 8" W, 8" L (8010000980)
- SOLER & PALAU Y Sheet Metal Adaptor, 8x8x10" (SY88-10)
- IMPERIAL MFG 10 in. H X 6 in. W Silver Galvanized Steel Register Boot (GV0626-C)
- NORDFAB Round Adjustable Nipple, 8 in Duct Dia, Galvanized Steel, 22 GA, 8" W, 11" L, 8" H (8040207304)
- Swivel Ducting, Venting & Accessories