Shop All Ducting & Venting
Swivel
383W10X6 White 3 Way Sidewall Register; 10 x 6 in
Mfr # SW575370
Zoro # G204031494
product price: $32.25
/ea
$32.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Swivel
- MFR # SW575370
- Zoro # G204031494
- UPC # 723902273104
- Country of Origin China
- Category Ducting & Venting
Description
Features
- White 3 Way Sidewall Register
- Adjustable DaMaster Painter er
- Painted Stamped Steel
- 0.5 in. Fin Spacing With Screws.
- Size - 10 x 6 in.
- Dimension - 11.75 x 7.75 x 1.12 in.
- Item Weight - 1.8 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RINNAI I-Series Condensing 95.7% Combi Natural Gas Boiler w/ 60K BTU Input (i060CN)
- AIR HANDLER 3-Ply Link Air Filter, 25x10", 40" Length (2DYC2)
- HI-TECH DURAVENT Ducting Hose, 1-1/2 In. ID, 25 ft. L, URE (2131-0150-2625)
- ZORO SELECT Relay, Potential, 35 Contact Rating (Amps) (5MLZ5)
- SWIVEL 456B4X8 Brown Mobile Home Floor Register; 4 x 8 in (SW697726)
- SWIVEL 413W4X14 White Floor Register; 4 x 14 in (SW595705)
- NO LOGO Vinyl 5 ft. Vent Duct Kit (1307)
- SOLER & PALAU Increaser/Reducer, 8-6 (SR8-6)
- MAURICE FRANKLIN Maurice Franklin RLW-1001 1 in. Round Aluminum Screen Louver; White (1708841)
- IMPERIAL MFG 10 in. H X 6 in. W Silver Galvanized Steel Register Boot (GV0702-C)
- IMPERIAL 25 ft. L X 8 in. D Silver Poly Duct (MEA-0825-8)
- Swivel Ducting & Venting