Shop All Ducting & Venting
Swivel
382W12X6 White 2 Way Sidewall Register; 12 x 6 in
Mfr # SW595717
Zoro # G904031862
product price: $33.59
/ea
$33.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Swivel
- MFR # SW595717
- Zoro # G904031862
- UPC # 723902273579
- Country of Origin China
- Category Ducting & Venting
Description
Features
- White 2 Way Sidewall Register
- Adjustable Damper
- Painted Stamped Steel
- 0.5 in. Fin Spacing With Screws.
- Size - 12 x 6 in.
- Dimension - 13.75 x 7.75 x 1.12 in.
- Item Weight - 2.2 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Drum Lid Packing Tape (HV2138300G)
- AIR-CARE 10"x10"x1" Electrostatic Air Filter (ES10101)
- GOODWAY TECHNOLOGIES Flexible shaft 35' for 7/16"-1/2" ID Tubes (GTC-702-35)
- DAYTON Water Distributor (HV120002G)
- SWIVEL 413W4X14 White Floor Register; 4 x 14 in (SW595705)
- SWIVEL 456B4X8 Brown Mobile Home Floor Register; 4 x 8 in (SW697726)
- SWIVEL 383W10X6 White 3 Way Sidewall Register; 10 x 6 in (SW575370)
- NORDFAB Round Reducer, 16 in Duct Dia, Galvanized Steel, 20 GA, 7" L (8040025941)
- LIGHTHOUSE RGC126 Ceiling Plastic Register 12 x 6 in. (LI154413)
- NORDFAB Round Branch, 6 in Duct Dia, Galvanized Steel, 22 GA, 21" L (8040003019)
- CAMO Block Heavy Duty Deck Block Foundation Support Base 8 pack, 8PK (420001)
- Swivel Ducting & Venting