Shop All Ducting & Venting
Swivel
382W10X6 White 2 Way Sidewall Register; 10x6 in
Mfr # SW564560
Zoro # G904031831
product price: $28.99
/ea
$28.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Swivel
- MFR # SW564560
- Zoro # G904031831
- UPC # 723902273036
- Country of Origin China
- Category Ducting & Venting
Description
Features
- White 2 Way Sidewall Register
- Adjustable Damper
- Painted Stamped Steel
- 1/2 in. Fin Spacing With Screws.
- Size - 10 x 6 in.
- Dimension - 11.75 x 7.75 x 1.12 in.
- Item Weight - 1.9 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HEAT STORM Infrared Space Heater, WIFI, Wall Mount, Digital Display, Adjustable Thermostat, 1500W, 120V, Black (HS-1500-PHX-WIFI)
- GREENSEAM Round Reducer, 14 in x 12 in Duct Dia, Galvanized Steel, 26 GA, 14 in W, 6" L, 6 in H (GRR14P12PGA26)
- CONRADER Drain Pull Valve, 1/4" Inlet, 250 PSI (CDV14-60)
- GREENSEAM Round Reducer, 9 in x 8 in Duct Dia, Galvanized Steel, 24 GA, 9 in W, 6" L, 6 1/4 in H (GRR9P8PGA24)
- SWIVEL 413W4X14 White Floor Register; 4 x 14 in (SW595705)
- SWIVEL 456B4X8 Brown Mobile Home Floor Register; 4 x 8 in (SW697726)
- SWIVEL 383W10X6 White 3 Way Sidewall Register; 10 x 6 in (SW575370)
- NORDFAB Round 90 Degree Elbow, 7 in Duct Dia, Galvanized Steel, 24 ga GA, 15 5/16 in W, 15-5/16" L, 7 in H (8010005970)
- GREENSEAM Round 90 Degree Elbow, 14 in Duct Dia, Galvanized Steel, 26 ga GA, 17 in W, 17-1/2" L, 17 in H (GRAE1490GA26)
- LAMBRO Deflect-O 90 deg Aluminum Short Way Elbow (DGES390)
- NORDFAB Round Reducer, 10 in x 6 in Duct Dia, Galvanized Steel, 22 GA, 10" L (8040025889)
- Swivel Ducting & Venting