Shop All Heat Diffusers
Swivel
375W10X6 Baseboard Return Grille; 10 x 6 in
Mfr # SW945897
Zoro # G504107547
product price: $32.29
/ea
$32.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Swivel
- MFR # SW945897
- Zoro # G504107547
- UPC # 746591457020
- Country of Origin China
- Category Heat Diffusers
Description
Features
- Color - White
- Baseboard Return Grille
- 7/8 in. Baseboard Extension
- Painted Stamped Steel
- 1/3 in. Fin Spacing With Screws.
- Size - 10 x 6 in.
- Dimension - 1.09 x 1.09 x 1.05 in.
- Item Weight - 1.05 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEMPCO Swaged Cartridge Heater, 121W/sq. In. (HDC04315)
- BRISKHEAT Heating Tape, 120°F Preset Thermostat, Silicone, 120V, 480W, 0.5"W x 80 ft. (RKP1B0960)
- HONEYWELL HOME SAFETY SWITCH, 30 SEC, 120V, 60HZ (R8184G4033)
- HONEYWELL HOME INTERMITTENT PILOT GAS VALVE, STEP OPENIN (VR8304P4504)
- ZORO SELECT 8 in Square 3-Way Multilouver Ceiling Diffuser, White (4MJJ3)
- ZORO SELECT 6 in Round Step-Down Ceiling Diffuser, White (4JRK8)
- ZORO SELECT 8 in Square Perforated Ceiling Tile Diffuser, White (4MJU8)
- ZORO SELECT 6 in Square 3 Cone Ceiling Diffuser, White (4MJV2)
- ZORO SELECT 22" Square Perforated Return Air Grille, White (4MJW6)
- ZORO SELECT 10 in Square 3 Cone Ceiling Diffuser, White (4MJV4)
- ZORO SELECT 6 to 14 in Square Perforated Ceiling Tile Diffuser, White (4JRL2)
- Swivel Heat Diffusers