Shop All Washers & Washer Kits
Swivel
36475B 0.5 in. Basin Washer - pack of 5
Mfr # SW158832
Zoro # G804088065
$22.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Swivel
- MFR # SW158832
- Zoro # G804088065
- UPC # 654204856330
- Country of Origin China
- Category Washers & Washer Kits
Description
Features
- Basin Washer
- Material: Steel
- Inlet Diameter: 1/2 in. in.
- Product Type: Faucet Part
- Finish: Cadmium Plated Steel
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRENNAN INDUSTRIES Instrumentation Fittings, 1/2in MNPT, SS (N2404-08-08-SS)
- SHARKBITE Push-to-Connect Elbow, 3/8 in Tube Size, Brass, Brass (U246LF)
- SIAM 1 x 3/4 Bushing, Lead Free Brass, MNPT X FNPT, 125 PSI (XNL114-1612)
- HAM-LET 1/4" x 1/2" MNPT x Compression SS Male Connector (768L SS 1/2 X 1/4)
- CHICAGO FAUCET Celcon Washer, Plastic (340-004JKABNF)
- SLOAN Bedpan Washer Wall Support (DV1001A)
- CHICAGO FAUCET Washer, 333-103JKNF (333-103JKNF)
- DANCO Washer Cone Type M (38807B)
- CHICAGO FAUCET Escutcheon Sealing Washer (888-026JKNF)
- DANCO Assorted Washer 116Pc (10875)
- DELTA Nut And Washer (RP6140)
- Swivel Washers & Washer Kits