Shop All Plumbing Parts
Swivel
1904419 Steel Spike & 4 in. Plastic Ferrule - 10 Pack
Mfr # SW697608
Zoro # G104106940
$40.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Swivel
- MFR # SW697608
- Zoro # G104106940
- UPC # 723902267097
- Country of Origin China
- Category Plumbing Parts
Description
Features
- Steel spike & 4 in. plastic ferrule.
- 10 pack.
- Size - 7 in.
- Color - Brown.
- Dimension - 7.5 x 3 x 1.5 in.
- Item Weight - 0.65 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUCKAROOS 6-1/2" Od Pipe Saddle 20 Gauge-12" Long 40/Bucket (1065-12-20 RD BUCKET)
- ZORO SELECT PVC, White Finish, HVAC P-Trap (HPT507)
- ZORO SELECT 1/4" Socket Weld SS Cap (4307004204)
- MAXITROL 2 Line Gas Pressure Regulator Certified To 2 PSI Anzi Z21.80 Certification 7-11 W.C. 4,450,000 BTU (325-11L-2)
- LASCO FITTINGS 1 FPT X T INSERT (1402010)
- KOHLER Turn Ceramic Valve, Replacement (GP330004)
- SLOAN Sfp6 Plug-In Adapter 110 Vac/6 Vdc (0362006)
- ACORN CONTROLS Push Rod Assembly, For 8 In Wall (2566-302-008)
- SLOAN Wes4000 (WES4000)
- ACORN CONTROLS Metering Magnet Cup Assembly (2563-021-001)
- OATEY PVC Flapper, w/O Ring, 4" (43927)
- Swivel Plumbing Parts & Accessories