Shop All Plug Fans
Swivel
18 in. Stand Fan Industrial Chrome Grill - Black -
Mfr # SW26636
Zoro # G304004503
product price: $135.99
/ea
Free Shipping & Returns
$135.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Details
Item | Electrical Box |
Description
18" Industrial Grade High Velocity Stand Fan.
Powerful 3 Speed HIgh-Torque Motor.
Renforced Wire Grill for Added Safety.
All Metal Construction and Adjustable Height.
ALuminum Heavy Duty 18" Blade.
360 Degree Circle Head Tilts for Use as an Air Circulator.
OSHA Approced Three Prong Grounded Plug.
Straight Up Ceiling to Floor Ventilation.
Color: Black/ Chrome.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TPI INDUSTRIAL Air Circulator 30" 120VAC (UHP 30-P)
- SOLAIRA Replacement Heater Lamp, 1.5kW, 14 In. L (SWIREAW15240)
- DAYTON Natural Gas Valve for Spark Units (11J28R02080-001)
- KOCH Std Cap Filter, Carbon Pleat, 20x25x2" (102-790-021)
- AIR KING Floor Fan, 6 in, Non-Oscillating, 2 Speeds, 120VAC, Tilting Head (9146)
- AIR KING 14" Multi Mount Fan (9314)
- AIR KING 24" Wall Mount Fan, Oscillating (9025)
- AIR KING Floor Fan, 20 in, Non-Oscillating, 3 Speeds, 120VAC (9500)
- Swivel Plug Fans