Shop All Black Pipe Fittings
Swivel
1429212RMC 1.05 x 1.25 in. Reducing Coupling
Mfr # SW155809
Zoro # G103900532
product price: $25.35
/ea
$25.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Swivel
- MFR # SW155809
- Zoro # G103900532
- UPC # 654204843101
- Country of Origin China
- Category Black Pipe Fittings
Description
Features
- End 1 Diameter: 1-1/2 in.
- End 1 Type: Insert
- End 2 Diameter: 1-1/4 in.
- End 2 Type: Insert
- Schedule Type Number: Schedule 40
- Material: PVC
- Product Type: Coupling
- Color Family: Gray
- Fits For: For Cold Water Only
- Application: Cold Water Only
- Compatible Pipe Material: Plastic and Poly
- Outlet: Insert
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Bancroft Bath- Or Deck-Mount High-Flo (T10585-4-CP)
- DANCO Washer Fauc Bev1/4R Bg20 (35390W)
- ZOELLER 2" Slip PVC Full Flow Check Valve (30-0021)
- OAKBROOK COLLECTION Kitchen Faucet 2H Chrm (810N-D4001)
- LEGEND VALVE 2-1/2 X 2 BLACK RED. COUPLING (350-554C)
- ZORO SELECT Female Socket, Cast Iron Upright Wye (221652)
- ZORO SELECT FNPT, Black Forged Steel 45 Degree Elbow, Class 3000 (1MMW3)
- ANVIL Socket Weld, Black Forged Steel Coupling, Class 3000 (0362061202)
- ANVIL FNPT, Cast Iron 22-1/2 Degree Elbow, Class 125 (0300030004)
- ANVIL FNPT, Black Forged Steel Half Coupling, Class 3000 (0361167406)
- ZORO SELECT FNPT x MNPT, Malleable Iron Street Tee (783Y72)
- Swivel Black Pipe Fittings