Shop All Toolholder Accessories
Swivel
1401012RMC 1.25 x 1.25 x 1.25 in. Tee
Mfr # SW160376
Zoro # G404002331
product price: $20.89
/ea
$20.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Swivel
- MFR # SW160376
- Zoro # G404002331
- UPC # 654204853445
- Country of Origin China
- Category Toolholder Accessories
Description
Features
- End 1 Diameter: 1-1/4 in.
- End 1 Type: Insert
- End 2 Diameter: 1-1/4 in.
- End 2 Type: Insert
- End 3 Diameter: 1-1/4 in.
- End 3 Type: Insert
- Material: PVC
- Product Type: Tee
- Application: Cold Water Only
- Fits For: Cold Water Only
- Compatible Pipe Material: Plastic and Poly
- Color Family: Gray
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STARRETT Band Saw Blade, 10 ft. 10" L, 1" W, 6/10 TPI, 0.035" Thick, Bimetal, Intenss PRO Series (99318-10-10)
- BOSCH Oscillating Blade, Carbide, 4 in. L, PK3 (OSL114C-3)
- S & W MANUFACTURING Knurled Knob Tap, 5/16-24", 1.5" dia. (WTRF-025)
- HOUGEN #2MT Tapping Kit (83000)
- STM 40 Taper Tool Lock (335275)
- STEELWORKS Boltmaster 11846 0.43-14 in. Steel Couplin Nut (619635)
- TAPMATIC Back Jaw, 0.152 sq. in. to 0.442 sq. in. (50716)
- WILTON TAK-GHW, Attachment for All W Lathe (ALL W MODELS)
- HAIMER Shrink Fit Machine, 2" dia., 510.00mm, 16A (80.100.01)
- J.W. WINCO Wn751-B1/4-12-1/4X28-B Fork Head Steel (751-B1/4-12-1/4X28-B-ST)
- PARLEC Retention Knob, DIN, 5/8-11, 75 Deg (4010TRK)
- Swivel Toolholder Accessories