Shop All Drywall Nails
Swivel
1.37 in. Bright At Drywall Nail; 1 lbs
Mfr # SW1525844
Zoro # G703911655
product price: $31.69
/ea
$31.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Length 1.37"
- Finish Bright
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Swivel
- MFR # SW1525844
- Zoro # G703911655
- UPC # 780997250250
- Country of Origin China
- Category Drywall Nails
Dimensions
Length | 1.37" |
Details
Item | Drywall Nail |
Material | Steel |
Finish | Bright |
Description
1.37 in. Bright At Drywall Nail, 1 lbs
We are dedicated to give everyone the very best houseware products for all home needs, with a focus on dependability, our client satisfaction and great quality. We provide high-quality modern products to be enjoyed by many clients.
Features- Bright At Drywall Nail
- Ring shank
- Size: 1.37 in.
- Weight: 1 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HEICO-LOCK Wedge Lock Washer, For Screw Size 3/4 in Steel, Zinc Flake Finish, 100 PK (HLB-3/4")
- AZTEC LIFTING HARDWARE Eye Bolt With Shoulder, M8, 28 mm Shank, Carbon Steel, Self Colored (MEBM8-12R-028-028SC)
- ITW BEE LEITZKE 2 Loops Lanyard, 6 in, 3/64 in Pin Dia., Galvanized Steel, Nylon Coated, 10 PK (WWG-TS1-046-6000N)
- VALUE RIVET Blind Rivet, 2000 PK (M70183)
- GRIP-RITE 1-3/8 in. Drywall Blued Steel Nail Flat Head 1 lb (138BLDW1)
- HILLMAN Lb 1-1/2" Ring Dry Nail (461260)
- PROSOURCE Nail Panel Brown 1-5/8In 1Lb (NTP-161-PS)
- HILLMAN Lb 1-5/8" Ring Dry Nail (461262)
- PROSOURCE Nail Panel 1Inch White 6Oz Pk (NTP-073-PS)
- GRIP-RITE 1-5/8 in. Drywall Phosphate-Coated Steel Nail Cupped Head 1 lb (158PCDW1)
- PRO-FIT Nail Drywl Rs Bry 1-1/4 1Lb (61078)
- Swivel Drywall Nails