Shop All Plumbing Parts
Swivel
1.25 in. Insert x 1.25 in. Dia. Insert Polypropylene Coupling; Blue
Mfr # SW1489360
Zoro # G304161268
$19.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Swivel
- MFR # SW1489360
- Zoro # G304161268
- UPC # 780997125220
- Country of Origin China
- Category Plumbing Parts
Description
We have ranked among the top 100 most recognized brands in the world and is known as the place with the innovative hardware people. With the continued vision to be the best, most helpful hardware stores on the planet, Ace Hardware and its retail associates remain dedicated to the core value of quality for its customers.
Features- Cold water use only
- Not compatible with compressed air or gases
- For use with polyethylene pipe
- Twisting the fitting clockwise
- ASTM D-2609, ANSI/NSF 14 and 7, NSF61 for potable water
- End 1 Diameter: 1-1/4 in.
- End 1 Type: Insert
- End 2 Diameter: 1-1/4 in.
- End 2 Type: Insert
- Material: Polypropylene
- Application: Pressure Applications
- Color Family: Blue
- Underground Rated: Yes
- Compatible Pipe Material: Polyethylene Plastic
- Maximum Pressure: 160 psi Double helix
- Weight: 0.1 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Hex Nipple, 304 SS, 3/4", MNPT x M BSPT (ZUSA-PF-8378)
- ZURN Elongated Wall Hung Flush Valve Toilet (with Antimicrobial Glaze) (Z5615-BWL-AM)
- KETCHAM Sliding Door Mirror, 7" H x 12-1/2" W (DS-24)
- ASCO RedHat Solenoid Valve Coil, 120V, 60 Hz, 20W (099257-005-D*)
- JONES STEPHENS M12-006 LID WATER METERBOX (M12006)
- MUELLER INDUSTRIES/B & K B & K Escutcheon, 1/2 in W, Steel, Chrome, For: CTS Tubes (158-603)
- PROTECTIONPRO 12 x 12 in. with Plastic White Access Door (PR612068)
- ZURN Handle Repair Kit, Exposed Side Valve (P6000-MK)
- PFISTER Pfister Screw #10 S/P Head (971-7030)
- ZURN ZTR-Hardwire, 12" Rough In WH Tube 5.50" (PTR6200-HW-TUBE-1)
- ZURN Air Gap Fitting, 1/2 in; 1 in, IPS Slip (AG-11)
- Swivel Plumbing Parts & Accessories