Shop All Wire Mesh Screens
Swivel
11794 0.5 x 30 x 16 in. Diamond Metal Sheet
Mfr # SW699499
Zoro # G004077722
original price:
$59.85
11% off
$52.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Swivel
- MFR # SW699499
- Zoro # G004077722
- UPC # 723902355459
- Country of Origin China
- Category Wire Mesh Screens
Description
Features
- Diamond metal sheet
- 13 gauge
- Cold rolled
- Weldable, cut, expanded & flattened into a diamond shaped pattern
- Dimension - 16 x 30 x 0.25 in.
- Item weight - 4.67 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- E. JAMES Rubber Strip, SBR, 1"Thick, 36"x2", 70A (1500-1X)
- RUBBER-CAL Closed Cell Rubber - Neoprene - 3/32"X39"X78" (02-128)
- ZORO SELECT 3/32" High Grade Neoprene Rubber Sheet, 12"x12", Black, 30A (BULK-RS-NHS30-12)
- ZORO SELECT Aluminum Square Tube, Aluminum, 6063 Alloy Type, 2 3/4 in, 3 ft L. (4602_36_0)
- PHIFER Door and Window Screen, Aluminum, 60 in W, 50 ft L, 0.01 in Wire Dia, Black (3001259)
- ADFORS Door and Window Screen, Aluminum, 42 in W, 100 ft L, 0.011 in Wire Dia, Bright (FCS9317-M)
- ADFORS Door and Window Screen, Aluminum, 24 in W, 100 ft L, 0.011 in Wire Dia, Bright (FCS9252-M)
- PHIFER Door and Window Screen, Fiberglass, 60 in W, 100 ft L, 0.013 in Wire Dia, Charcoal (3003384)
- ADFORS Door and Window Screen, Fiberglass, 48 in W, 100 ft L, 0.011 in Wire Dia, Charcoal (FCS8678-M)
- PHIFER Door and Window Screen, Aluminum, 72 in W, 100 ft L, 0.01 in Wire Dia, Silver (3000742)
- JONES STEPHENS Open Mesh, 1-1/2"x10 yd. (C25011)
- Swivel Wire Mesh Screens