Shop All Stainless Steel Blanks, Bars, and Plate Stock
Swivel
11776 24 x 24 in. 22GA Steel Sheet
Mfr # SW573830
Zoro # G304031196
$44.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Swivel
- MFR # SW573830
- Zoro # G304031196
- UPC # 723902355510
- Country of Origin China
- Category Stainless Steel Blanks, Bars, and Plate Stock
Description
Features
- Steel sheet
- 22 gauge
- Cold rolled
- Weldable
- Dimension - 24 x 24 x 0.03 in.
- Item weight - 4.5 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT White Polypropylene Sheet Stock 24" L x 12" W x 0.500" Thick (BULK-PS-PP-16)
- ZORO SELECT Grating Clip, G-Clip, 1 3/4 In Bar H, PK50 (WGG-2D)
- ZORO SELECT 3/32" Comm. Grade Buna-N Rubber Sheet, 12"x36", Black, 70A (BULK-RS-H70-1009)
- ZORO SELECT Rod, Aluminum, 6061, 3 1/4 In Dia x 1 Ft L (61R3.25-12)
- ZORO SELECT SS Plate 304, 36" Overall L (4sh13x2-36)
- ONLINEMETALS 0.25" Stainless Square Bar 316/316L-Annealed Cold Finish (2208)
- ZORO SELECT Annealed Stainless Flat, 12" Overall L (3F.375X2-12)
- ZORO SELECT Annealed Stainless Flat, 12" Overall L (3F.188X4-12)
- ZORO SELECT Plate Stock, SS, 3/4 in.W, 0.018" Thickness (87159)
- ZORO SELECT General Purpose SS, 24" Overall L (4F.75X1-24)
- ONLINEMETALS 0.625" Carbon Steel Square Bar A36 Hot Rolled (10279)
- Swivel Stainless Steel Blanks, Bars, and Plate Stock