Shop All Stainless Steel Blanks, Bars, and Plate Stock
Swivel
11760 8 x 18 in. 16GA Steel Sheet
Mfr # SW592167
Zoro # G004031304
$36.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Swivel
- MFR # SW592167
- Zoro # G004031304
- UPC # 723902355572
- Country of Origin China
- Category Stainless Steel Blanks, Bars, and Plate Stock
Description
Features
- Steel sheet
- 16 gauge
- Cold rolled
- Weldable
- Dimension - 18 x 8 x 0.1 in.
- Item weight - 2.25 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Bar Grating, Smooth, 24in.W x 1.0in.H (21125S100-B2)
- ZORO SELECT Brass Angle (9885)
- ZORO SELECT Rubber Sheet, EPDM, 1/32"Thick, 12"x12", 60A (BULK-RS-E60-914)
- FATH Connection Plate, 40 Series (093VA40160)
- ONLINEMETALS 1" x 1.25" Carbon Steel Rectangle Bar 1018 Cold Finish (22236)
- ZORO SELECT SS Plate 316, 12 in Overall W (316 SS0.12x12x121)
- ONLINEMETALS 1" x 1.25" Carbon Steel Rectangle Bar 1018 Cold Finish (22236)
- ZORO SELECT High Strength, SS, 6in Overall L (6F.625X2-6)
- ZORO SELECT Annealed Stainless Flat, 36" Overall L (3F.188X1-36)
- ZORO SELECT SS Plate 304, 12" Overall L (304 SS0.25x6x121)
- ZORO SELECT SS Rectangular Bar, 24" Overall L (17687_24_0)
- Swivel Stainless Steel Blanks, Bars, and Plate Stock