Shop All Enclosure Covers & Accessories
Swivel
11739 0.75 x 48 in. Square Steel Tube
Mfr # SW30326
Zoro # G703977798
product price: $32.59
/ea
$32.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Swivel
- MFR # SW30326
- Zoro # G703977798
- UPC # 657248300210
- Country of Origin China
- Category Enclosure Covers & Accessories
Description
Features
- Square steel tube
- 16 gauge
- Hot rolled
- Weldable
- Dimension - 0.7 x 0.7 x 48 in.
- Item weight - 2.2 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Toggle Switch, DPDT, 10A @ 250V, Screw (7562K4)
- HUBBELL 30A Locking Plug 4P 5W 120/208VAC L21-30P BK/WT (HBL2811FC)
- APPLETON ELECTRIC Reducing Bushing, Haz, M Iron, 4 to 3-1/2In (RB400-350)
- WIEGMANN Carbon Steel Enclosure, 12 in H, 10 in W, 6 in D, NEMA 3R, Hinged (RHC101206)
- RITTAL Ground Grounding Earth Rail (DK7113000)
- WIEGMANN BACK PANEL (ULTIMATE) 10.2X10.2 304SS (NP1212SSC)
- ACUDOR Acudor PA2424 24 x 24 in. Aluminum Enclosure Back Panel (PA2424)
- BELL OUTDOOR Weatherproof Lampholder, Nonmetal., White (PLTS100WH)
- HAMMOND Mechanical Interlock Kit, for Type 4/4X 2 Dr enclosures (MIKIT)
- NVENT HOFFMAN Latch Kits for Type 4 and 12 Enclosures (AL35Y)
- NVENT HOFFMAN Panels for Type 3R, 4, 4X, 12 and 13 Enclosures, fits 16x16, SS Type 3 (A16P16SS6)
- Swivel Enclosure Covers & Accessories