Shop All Carbon Steel Sheets
Swivel
11647 0.13 x 0.5 x 36 in. Flat Steel Bar Stock
Mfr # SW592164
Zoro # G603685908
product price: $39.85
/ea
$39.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Swivel
- MFR # SW592164
- Zoro # G603685908
- UPC # 723902355435
- Country of Origin China
- Category Carbon Steel Sheets
Description
Features
- Flat steel bar stock
- Hot rolled
- Weldable
- Dimension - 36 x 0.5 x 0.13 in.
- Item weight - 0.56 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ONLINEMETALS 0.375" Carbon Steel Square Bar A36 Hot Rolled (10275)
- USA INDUSTRIALS PVC Type 1 Plastic Sheet 48" L x 8" W x 1/4" Thick (BULK-PS-PVC-334)
- ZORO SELECT Black Acetal Rod Stock 6 ft. L, 1-3/4" Dia. (BULK-PR-ACB-15)
- ZORO SELECT Bar Stock, Aluminum, 6061, 1/4 x 6 In, 6 Ft (61F.25X6-72)
- ZORO SELECT Expanded Sheet, Flat, Stl, 8 x 4 ft, 1/2-#13 (41F05013-48X96)
- ONLINEMETALS 9" OD x 1.5" Wall x 6" ID Stainless Round Tube 304 (26707)
- ZORO SELECT Bar, Rect, Stl, 1018, 1 x 1 1/4 In, 3 Ft (2HHX3)
- ZORO SELECT Carbon Steel Square Bar, 6 ft L, 3/16 in W (18S.188-72)
- ZORO SELECT Carbon Steel Rectangular Bar, 5' L, 6" W (1074/1075 SpS0.032x6x601)
- ZORO SELECT Carbon Steel Perforated Sheet, 24 in L (13503_24_24)
- ZORO SELECT Tool Steel Rectangle Bar, 36" L, 2" W (11808_36_0)
- Swivel Carbon Steel Sheets