Shop All Stainless Steel Rods
Swivel
11273 0.38 x 36 in. Round Aluminum Rod
Mfr # SW571319
Zoro # G803977841
product price: $46.99
/ea
$46.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Swivel
- MFR # SW571319
- Zoro # G803977841
- UPC # 723902325704
- Country of Origin China
- Category Stainless Steel Rods
Description
Features
- Type - Round Aluminum Rod
- Mill Finish
- Size - 0.38 x 36 in.
- Dimension - 0.4 x 0.4 x 36 in.
- Item Weight - 0.38 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLAZELOCK 1/32", 4 3/16"L x 1 7/8"W 5/8" Snap-off Plastic Shims Green 1/2" stack 125stacks/2000pc/box (MS01)
- ZORO SELECT Rod, Aluminum, 6061, 3 In Dia x 6 Ft L (61R3-72)
- ZORO SELECT 1/8" Comm. Grade Buna-N Rubber Sheet, 12"x12", Black, 40A (BULK-RS-H40-52)
- ZORO SELECT Flat Stock, 0.125", 3/8" W, 3 ft. (CUREC00161)
- SWIVEL 11546 0.25-20 x 36 in. Thread Stainless Steel Rod (SW947832)
- SWIVEL 11613 0.25 x 72 in. Round Steel Rod (SW2498937)
- ZORO SELECT Round Rod, SST, 5/16in Dia. x 36 In. L, PK3 (7142)
- ZORO SELECT Rod Stock, SS, 24 in Overall L (4R.25-24)
- ZORO SELECT Rod Stock, SS, 12 in Overall L (6R.25-12)
- ZORO SELECT Rod Stock, SS, 72 in Overall L (4R2-72)
- ZORO SELECT SS Round Bar 416, 60 in Overall L (2054_60_0)
- Swivel Stainless Steel Rods