Shop All Enclosure Covers & Accessories
Swivel
11204 1.5 x 48 in. Telescoping Perforated Tube
Mfr # SW844279
Zoro # G603977874
product price: $83.19
/ea
Free Shipping & Returns
$83.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Swivel
- MFR # SW844279
- Zoro # G603977874
- UPC # 753153430599
- Country of Origin China
- Category Enclosure Covers & Accessories
Description
Features
- Telescoping perforated tube
- 14 gauge
- Hot rolled
- Zinc plated
- Should not be welded
- Dimension - 1.5 x 1.5 x 48 in.
- Item weight - 5.18 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUCHANAN Twist On Wire Connector, 22-8 AWG, PK100 (B2-1)
- APPLETON ELECTRIC Cable Connector, 3/4 In, Straight, Silver (TC075055)
- TRIPP LITE Industrial Safety Surge Protector, 8 Outlets, 12 ft. Cord, 1500 J (TLM812SA)
- 3M Resin Comp Splice Kit, 22 - 10 AWG, 15.6"L (72-N4)
- HAMMOND Hole Plug, .5 in. Conduit, 304 SS (HP50SS)
- QUAZITE Underground Enclosure Cover, Electric Cover, 14-3/4 x 14-3/4 Enclosure, 15000 lbs. (PC1212HA0017)
- SAGINAW CONTROL & ENGINEERING Kit, Door Rod (SCE-103370)
- RITTAL Combination Angle Kit, 4540000 (4540000)
- WIEGMANN N1 Screw Cover, 8x12x6, Crbn Stl, Gry (SC081206)
- SAGINAW CONTROL & ENGINEERING HANDLE, 7in. Padlocking w/7mm Square Insert (SCE-PCH7-7SC)
- HAMMOND 4 Inch Box Ext, 12X12, Gray (CS1212EXT4)
- Swivel Enclosure Covers & Accessories