Shop All Steel Stock
Swivel
11178 24 x 36 in. 26GA Galvanized Steel Sheet
Mfr # SW138133
Zoro # G103977848
$54.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Swivel
- MFR # SW138133
- Zoro # G103977848
- UPC # 654204709421
- Country of Origin China
- Category Steel Stock
Description
Features
- Galvanized steel sheet
- 26 gauge
- Cold rolled
- Should not be welded
- Dimension - 24 x 36 x 0.02 in.
- Item weight - 5.31 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Metal Grating, Smooth, 36In. W, 1In. H (23188S100-B3)
- TRIM-LOK Black Vinyl Seal 100 ft L, 7/16 in W, 7/8 in H (DDA2513-100)
- E. JAMES Roll, Neoprene, 1/16 in. Thick, 10 ft, 30A (1030HG-1/16-10)
- ZORO SELECT Clear Polycarbonate Plastic Tube 6 ft. L, 3/8" Dia. (BULK-PT-PC-4)
- SWIVEL 11784 13 ga Expanded Steel Sheet in Various Sizes (SW880537)
- SWIVEL 11714 0.13 x 2 x 72 in. Steel Angle (SW3244415)
- SWIVEL 11118 2.25 x 48 in. Offset Slotted Steel Angle (SW2671735)
- STEELWORKS 1x48 SQ STL Tube (11742)
- ZORO SELECT Low Carbon Flat Stock, 1-1/4In Wx24In L (LC141144)
- ZORO SELECT Oil Hard Flat Stock, O1, 1In Wx18In L (O131618)
- ZORO SELECT Air Hard Flat Stock, A2, 8In Wx36In L (A233286)
- Swivel Steel Stock