Shop All Steel Strapping
Swivel
11144 2.38 x 60 in. 18GA Plated Slotted Steel Strapping
Mfr # SW30327
Zoro # G803977872
product price: $43.99
/ea
$43.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Swivel
- MFR # SW30327
- Zoro # G803977872
- UPC # 657248300227
- Country of Origin China
- Category Steel Strapping
Description
Features
- Plated slotted steel strapping
- 18 gauge
- Dimension - 2.38 x 2.38 x 60 in.
- Item weight - 1.5 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAND-IT Clip, 5/8 In., PK100 (GRE455)
- GLOBAL INDUSTRIAL Packing List Envelopes, 12L x 9-1/2W, Clear, 500PK (354713)
- LUXOR 72 X48 MOBILE BOARD (Whiteboar (MB7248MW)
- FELLOWES Laminating Pouch, 5mil, 3-7/8x2-5/8, PK100 (FEL52015)
- ZORO SELECT Steel Strapping, Oscillated, 5300 ft. L (52YU46)
- BAND-IT Stainless Steel Band, Mil Thickness: 25 (GRC203)
- ZORO SELECT Steel Strapping, 0.020" Thickness (52YU48)
- FECHOMETAL USA Band, 304 Stainless Steel, 3/4" x 0.030" x (FTA7307190035L)
- BAND-IT Stainless Steel Band, 30 mil, 50 ft. L (GRC404)
- ZORO SELECT Steel Strapping, 15 mil, 300 ft. L (16P036)
- BAND-IT Coated Band, 316Ss, 1/2 X 0.015 82.5ft (AE4349)
- Swivel Strapping