Shop All Fully-Threaded Rods & Studs
Swivel
11010 0.25 - 20 x 72 in. Threaded Steel Rod; Pack Of 5
Mfr # SW831300
Zoro # G803954491
product price: $39.99
/ea
$39.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Swivel
- MFR # SW831300
- Zoro # G803954491
- UPC # 753153428916
- Country of Origin China
- Category Fully-Threaded Rods & Studs
Details
Item | Threaded Rod |
Description
Features
- Threaded Steel Rod
- Coarse Threaded
- Zinc Plated
- Should Not Be Welded.
- Size - 1/4 - 20 x 72 in.
- Pack of 5
- Dimension - 72 x 0.3 x 0.3 in.
- Item Weight - 0.7 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Not Graded, M10-1.50 Hex Head Cap Screw, Plain Nylon, 20 mm L, 10 PK (50M100150J020)
- ZORO SELECT Blind Rivet, Dome Head, 1/4 in Dia., 1/2 in L, Aluminum Body, 100 PK (U34121.025.0084)
- MIDWEST FASTENER 5/16"-24 Socket Head Cap Screw, Chrome Plated Steel, 2 in Length, 10 PK (79935)
- ZORO SELECT Precision Shoulder Screw, #8-32 Thr Sz, 3/16 in Thr Lg, 3/16 in Shoulder Lg, 18-8 Stainless Steel (4416)
- BSC PREFERRED Bronze Threaded Rod 5/8-11 Thread Size 1 Foot Long (94995A495)
- ZORO SELECT Fully Threaded Rod, 3/8"-24, 12 ft, Steel, Grade 2, Zinc Plated Finish (04348)
- ZORO SELECT Threaded Stud, Plain Finish, 10 PK (45946)
- ZORO SELECT Fully Threaded Stud, 1"-8, 4 in, Steel, Grade B7, Black Oxide Finish, 4 PK (STUDB71000400-004BX)
- ZORO SELECT Threaded Stud, Plain Finish, 25 PK (32399)
- TE-CO 3/8"-16, Carbon Steel, Black Oxide Finish (45152)
- ZORO SELECT Threaded Stud, Black Oxide Finish, 4 PK (STUDB70500325-004BX)
- Swivel Fully-Threaded Rods & Studs