Shop All Brass Pipe Fittings
Swivel
1 in. Yellow Brass Lead Free Threaded Tee Compression
Mfr # SW148309
Zoro # G803882084
product price: $32.69
/ea
$32.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Swivel
- MFR # SW148309
- Zoro # G803882084
- UPC # 654204816037
- Country of Origin China
- Category Brass Pipe Fittings
Description
Features
- End 1 Diameter: 1 in.
- End 1 Type: FPT
- End 2 Diameter: 1 in.
- End 2 Type: FPT
- End 3 Diameter: 1 in.
- End 3 Type: FPT
- Material: Red Brass
- Product Type: Tee
- Color Family: Brass
- Compatible Pipe Material: Brass and Iron
- Average Lead Content: Lead-Free
- Fits For: For Low to Medium Pressure Applications
- Material Type: Yellow Brass
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMTC VALVE Electric Generator, Plastic (HG01)
- PLUMB PAK TOILET SUPPLY LINE 9"" L (PP23870)
- LEGEND VALVE 3/8" PUSH FIT TEE (465-111)
- APOLLO EXPANSION PEX 1 in. x 100 ft. White PEX-A Expansion Pipe (EPPW1001)
- SWIVEL 0.5 x 5.5 in. Red Brass Nipple Pipe- pack of 5 (SW155621)
- SWIVEL 9D00088532 Universal Fit Ball Rod Assembly (SW147830)
- SWIVEL 2 in. 45 Degree Elbow (SW2188728)
- SWIVEL 30078E Low Lead Faucet Bibb Seat Brass (SW427597)
- SWIVEL 0.75 in. Compression Union (SW153419)
- INTERSTATE PNEUMATICS Brass Street Pipe Elbow Fitting 1/4 Inch NPT - 45 Degree (FST44EA)
- THRIFCO PLUMBING 1/4 Black Tee (9117063)
- Swivel Brass Pipe Fittings