Shop All Walking Aids
Switch Sticks
Walking Stick, Single, 12 in. H, Huntington
Mfr # 502-2000-5105
Zoro # G9343214
product price: $24.99
/ea
$24.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Handle Type Standard
- Height 12 in
- Weight Capacity 264 lb
- Base Type Single
- Handle Material Wood
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Switch Sticks
- MFR # 502-2000-5105
- Zoro # G9343214
- UPC # 041298200116
- Country of Origin Taiwan, Province of China
- Category Walking Aids
Dimensions
Height | 12 in |
Base Size | 1 in x 1 in |
Details
Item | Walking Stick |
Handle Type | Standard |
Weight Capacity | 264 lb |
Base Type | Single |
Color | Huntington |
Handle Material | Wood |
Industry Type | Healthcare |
Description
Walking Stick, Standard Handle Type, Single Base Type, Height 12 in, Weight Capacity 264 lb, Color Huntington, Handle Material Wood, Base Size 1 in x 1 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUCKY SUPER SOFT Petroleum Jelly 6Oz (8146T)
- FIRST AID ONLY Unitized Burn Care Kit, Paper (750010)
- DEALMED Instant Cold Pack, 6" X 8", 24/Cs, 24PK (787530)
- MTR Emergency Trauma Tourniquet (MTR-TACTOURN)
- SWITCH STICKS Walking Stick, Single, 8in, Huntington, Wood (502-2001-5105)
- SWITCH STICKS Walking Stick Seat, Single, 2in, Storm, Wood (502-2002-5108)
- SWITCH STICKS Walking Stick Seat, Single, 2 in, Bubbles (502-2002-5100)
- SWITCH STICKS Walking Stick Seat, Single, 2 in. H, Single (502-2002-5104)
- DMI Adjustable Cane, Offset, 29-57/64 in, Zebra (502-1300-8891)
- NATIONAL HARDWARE 12 in. L Black Steel Cane Bolt (N165-902)
- HEALTHSMART DMI Classic Steel Rollator Walker with Padded Seat, Blue (501-1013-0100)
- Switch Sticks Walking Aids