Shop All Walking Aids
Switch Sticks
Walking Stick, Single, 12 in. H, Azure, Wood
Mfr # 502-2000-5200
Zoro # G9343293
product price: $27.55
/ea
$27.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Handle Type Standard
- Weight Capacity 264 lb
- Base Type Single
- Height 12 in
- Handle Material Wood
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Switch Sticks
- MFR # 502-2000-5200
- Zoro # G9343293
- UPC # 041298200017
- Country of Origin Taiwan, Province of China
- Category Walking Aids
Dimensions
Height | 12 in |
Base Size | 1 in x 1 in |
Details
Item | Walking Stick |
Handle Type | Standard |
Weight Capacity | 264 lb |
Base Type | Single |
Color | Azure |
Handle Material | Wood |
Industry Type | Healthcare |
Description
Walking Stick, Standard Handle Type, Single Base Type, Height 12 in, Weight Capacity 264 lb, Color Azure, Handle Material Wood, Base Size 1 in x 1 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPA BLACK Cond Shampoo 1.4 Oz., 144/Cs, 144PK (2335105)
- KEMP USA Replacement Lung Bags For Adult / Child Manikins, PK 100 (10-520)
- COVIDIEN Non-Woven Sponge, Non-Sterile, PK200 (KTPS019024)
- CREST Crest Tube Plus Scope 2.7 oz., PK48 (17281)
- SWITCH STICKS Walking Stick Seat, Single, 2in, Storm, Wood (502-2002-5108)
- SWITCH STICKS Walking Stick, Single, 8in, Huntington, Wood (502-2001-5105)
- SWITCH STICKS Walking Stick Seat, Single, 2 in. H, Single (502-2002-5104)
- SWITCH STICKS Walking Stick Seat, Single, 2 in, Bubbles (502-2002-5100)
- DMI Adjustable Cane, Derby-Top, Copper Swirl (502-1351-9914)
- DMI Cane, Oak, 37" H (502-3000-0239)
- BRAZOS WALKING STICKS Brazos Walking Sticks THICKWC 37 in. Twisted Hickory Walking Cane (THICKWC)
- Switch Sticks Walking Aids