Shop All Walking Aids
Switch Sticks
Walking Stick Seat, Single, 2in, Storm, Wood
Mfr # 502-2002-5108
Zoro # G9343372
$38.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Handle Type Standard
- Base Type Single
- Height 34 1/4 in
- Weight Capacity 264 lb
- Handle Material Wood
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Switch Sticks
- MFR # 502-2002-5108
- Zoro # G9343372
- UPC # 041298200468
- Country of Origin Taiwan, Province of China
- Category Walking Aids
Dimensions
Height | 34 1/4 in |
Base Size | 15 in x 12-1/2 in |
Details
Item | Walking Stick Seat |
Handle Type | Standard |
Base Type | Single |
Weight Capacity | 264 lb |
Color | Storm |
Handle Material | Wood |
Industry Type | Healthcare |
Description
Walking Stick Seat, Standard Handle Type, Single Base Type, Height 34 1/4 in, Weight Capacity 264 lb, Color Storm, Handle Material Wood, Base Size 15 in x 12-1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNAREX Dynarex Sensi Wrap Self Adherent Bandage Rolls, 2inW x 5 yards, Assorted, 36 Pcs (3182)
- FIRST AID ONLY Bulk First Aid kit, Metal, 75 Person (260-U/FAO)
- GOJO Foam Antibact Soap, Pump Bottle, 7-1/2oz. Fresh Fruit, PK 6 (GOJ571006CT)
- FIRST AID ONLY First Aid Kit Refill, 1/2"X10 Yd. First Aid Tape, 1 Per Box (FAE-6000)
- SWITCH STICKS Walking Stick Seat, Single, 2 in, Bubbles (502-2002-5100)
- SWITCH STICKS Walking Stick Seat, Single, 2 in. H, Single (502-2002-5104)
- SWITCH STICKS Walking Stick, Single, 8in, Huntington, Wood (502-2001-5105)
- KARMAN HEALTHCARE Karman Healthcare FC2-SI Folding Cane In Silver With Luxury Handle and Easy To Fold (FC2-SI)
- DRIVE MEDICAL Foam Grip Four Point Cane (rtl10310)
- MABIS Mabis 502-1351-9909 Lightweight Adjustable Designer Cane - Derby Top - Floral (502-1351-9909)
- BRAZOS WALKING STICKS Cane, Standard, Single Base (602-3000-1387)
- Switch Sticks Walking Aids