Shop All Walking Aids
Switch Sticks
Walking Stick Seat, Single, 2 in. H, Single
Mfr # 502-2002-5104
Zoro # G9343363
product price: $36.89
/ea
$36.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Handle Type Standard
- Base Type Single
- Height 34 in
- Weight Capacity 220 lb
- Color Kensington
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Switch Sticks
- MFR # 502-2002-5104
- Zoro # G9343363
- UPC # 041298200451
- Country of Origin Taiwan, Province of China
- Category Walking Aids
Dimensions
Height | 34 in |
Base Size | 15 in x 12-1/2 in |
Details
Item | Walking Stick Seat |
Handle Type | Standard |
Base Type | Single |
Weight Capacity | 220 lb |
Color | Kensington |
Industry Type | Healthcare |
Handle Material | Wood |
Description
Walking Stick Seat, Standard Handle Type, Single Base Type, Height 34 in, Weight Capacity 220 lb, Color Kensington, Handle Material Wood, Base Size 15 in x 12-1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PHYSICIANSCARE First Aid Alcohol Pads, PK50 (51019-001)
- MEDIQUE Poison Ivy Spray, Spray Can, 3 oz. (48717)
- BRAZOS Compass, Liquid Filled, Large (512-3000-1040)
- DICK MEDICAL SUPPLY Gait Belt, 2-1/2" W x 84" L x 2" H (37071G)
- SWITCH STICKS Walking Stick Seat, Single, 2in, Storm, Wood (502-2002-5108)
- SWITCH STICKS Walking Stick, Single, 8in, Huntington, Wood (502-2001-5105)
- SWITCH STICKS Walking Stick Seat, Single, 2 in, Bubbles (502-2002-5100)
- DESIGN TOSCANO The Padrone Collection: Nouveau Half Crook Pewter Walking Stick (PA100)
- DYNAREX Dynarex DynaGo Advantage Rollator, Red (10205)
- DESIGN TOSCANO Empress Collection: Sailor's Anchor Solid Hardwood Walking Stick (TV10507)
- DMI Cane, Silver, 31 to 40 In. H, 250 lb. Cap. (502-1305-0600)
- Switch Sticks Walking Aids