Shop All Electrical Box Covers
Switch On
Electrical Box Cover, 1 Gang, Receptacle
Mfr # SW1638530
Zoro # G603977744
$22.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Gangs 1
- Cover Type Receptacle
- Mounting Orientation Horizontal, Vertical
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Switch On
- MFR # SW1638530
- Zoro # G603977744
- UPC # 752516166717
- Country of Origin China
- Category Electrical Box Covers
Details
Item | Electrical Box Cover |
Number of Gangs | 1 |
Cover Type | Receptacle |
Mounting Orientation | Horizontal, Vertical |
Description
Single-Gang Horizontal & Vertical Weatherproof Receptacle Cover, 3.25 in. - 1 gal
Large 4" depth. Weatherproof while in use. vertical and horizontal. Universal fit - 16 in 1 configurations. Duplex, GFCI, Switch and Multi-Rounds. Non-conductive and non-corrosive impact resistant and flame retardent. Prevents accidental unplugging of power tools and lawn equipment. Fits all standard receptacles. Polycarbonate: clear, UV stabilized. Comes with sealing gasket, cover, base & zinc plated steel mounting screws. Conforms to ANSI / NEMA.
Specifications- Color: Clear
- Weight: 0.45 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JONARD TOOLS Fiber Optic Power Meter, LCD Display (FPM-50A)
- STA-KON Female Disconnect, Red, 22 to 18 AWG, PK100 (18RAD-18377)
- DISCO Mini Blade Fuses 2 Amp Gray Type ATM PK5 (1731PK)
- NVENT HOFFMAN Closure Plate, Wireway, Steel, 6in.Hx6in.L (F66GCPNKGV)
- HUBBELL WIRING DEVICE-KELLEMS Electrical Box Cover, 2 Gang, Rectangular, Aluminum, Duplex Receptacle (SA3825)
- HAMMOND N1 Hinge Cover w/KO ft.s, 12 x 10 x 4, Steel/Gray (CHKO12104)
- RACO Electrical Box Cover, Square, 2 Gang, Square, Galvanized Steel, Duplex Receptacle (972)
- HUBBELL Weatherproof Cover, 1-Gang, 1 Gang, Rectangular, Aluminum, Flip/Snap, GFCI (5103-5)
- BELL OUTDOOR Weatherproof Cover, 1-Gang, 1 Gang, Blank/Flat (PBC100WH)
- HUBBELL WIRING DEVICE-KELLEMS Electrical Box Cover, Vertical, 1 Gang (HBL3060)
- HUBBELL WIRING DEVICE-KELLEMS 1-Gang -Gang Vertical Weatherproofing Covers, 2.43 in W, 3.28 in H, 4.56 in L (HBL77CM74WO)
- Switch On Electrical Box Covers