Shop All Wire Management Tools
Switch On
5 ft. D-2 Rubber Duct Cord Cover & Rubber Cable Protector; Gray
Mfr # SW1371484
Zoro # G304016919
product price: $48.75
/ea
$48.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Switch On
- MFR # SW1371484
- Zoro # G304016919
- UPC # 797410946584
- Country of Origin China
- Category Wire Management Tools
Description
Rubber cable protector, channel size 0.31" x 3/4", height of 0.56", width of 3.25", length 5'. Strong enough to handle vehicular traffic, the D-2 rubber cord protector shields wires, power cords, and CAT5 cables making this a must for any standard computer station set-up.
This cord protector comes SLIT on the center channel for easy universal installation for connected cables.
Features- Lay flat and easy to install
- Skid-resistant grip to reduce slipping
- Non-conductive up to 1,500 volts
- Heat-resistant up to 300 deg F
- Provides safe working environment
- Color: Gray
- Size: 5 ft.
- Style: Low Profile
- Channel (HxW): 0.31" x 3/4"
- Height: 0.56"
- Width: 3.25"
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLEXZILLA 50' Retractable Extension Cord Reel, 14/3 AWG SJTOW (FZ8140503)
- L.H. DOTTIE Knockout Seal, Carbon Steel, Box (KO200)
- WIEGMANN Wall Mount Electrical Enclosure, Screw On, Metallic, 12 in H, 12 in W, 6 in D, NEMA 1, Carbon Steel (SC121206)
- RITTAL Hose-Proof Hood, NOVAL Accessory, 14 Gang, Stainless Steel (3238080)
- ZORO SELECT Clamp, OD 2 1/2 In, 3/4 In W, Vinyl, PK5 (COV4113Z1)
- MELTRIC 61-6A826 PLUG CAP LOCKING (61-6A826)
- NVENT CADDY Conduit Clip, Spring Steel (812M4I)
- GARDNER BENDER Cable Organizer, 3 In, Holds Up To 100 lbs (CWT3RR25)
- MIDWEST FASTENER 1/8" x 3/8" Black Nylon Plastic Strap 30PK (64221)
- ZORO SELECT Cable Clamp, Nylon, 1/4 In, PK25 (22CC50D0250)
- ZSI Cush-A-Click, Pipe Clamp, 1-3/8" (CAC22)
- Switch On Wire Management Tools