Shop All Wire Management Tools
Switch On
37 in. D-2 Rubber Duct Cord Cover & Rubber Cable Protector; Brown
Mfr # SW1371475
Zoro # G804016921
product price: $52.29
/ea
$52.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Switch On
- MFR # SW1371475
- Zoro # G804016921
- UPC # 797410998774
- Country of Origin China
- Category Wire Management Tools
Description
Rubber cable protector, channel size 1/2" x 3/4", height of 3/4, width of 3.25", length 36". Strong enough to handle vehicular traffic, the D-2 rubber cord protector shields wires, power cords, and CAT5 cables making this a must for any standard computer station set-up.
This cord protector comes SLIT on the center channel for easy universal installation for connected cables.
Features- Lay flat and easy to install
- Skid-resistant grip to reduce slipping
- Non-conductive up to 1,500 volts
- Heat-resistant up to 300 deg F
- Provides safe working environment
- Color: Brown
- Size: 37 in.
- Style: Standard
- Channel (HxW): 1/2" x 3/4"
- Height: 3/4"
- Width: 3.25"
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN UL Class Fuse, G Class, SC Series, Time-Delay, 50A, 480V AC, Non-Indicating (SC-50)
- MACROMATIC General Purpose Relay, 240VAC Coil Volts, Square, 0 Pin, (4) SPST-NO (ISDUR4)
- HUBBELL Blank Box Mount Wall Plate, Number of Gangs: 2 Plastic, Smooth Finish, Ivory (P23I)
- PANDUIT 11.5" L Cable Tie BL PK 100 (PLT3S-C86)
- ZSI SPN Loop Clamp, 1-1/2x1/2", 0.265" Hole (SPN-24SS)
- ZORO SELECT Clamp, Cushioned, Dia 5/16 In, PK50 (CWV0607Z1)
- QUICKCABLE Neoprene Cable Clamps 1/4", PK10 (504401-010)
- MELTRIC 514P0N07 HANDLE w/NPT (514P0N07)
- KABLE KONTROL Aluminum Cable Clamps - 1-1/2" Dia - Rubber Insulated - 100 Pcs (CC-5020-C)
- ZORO SELECT Cable Clamp, Nylon, 3/4 In, PK10 (22CC87F0750B)
- MASTER MAGNETICS Magnetic Clip Nickel Cd2 (07219)
- Switch On Wire Management Tools