Shop All Wire Management Tools
Switch On
15 ft. D-2 Rubber Duct Cord Cover & Rubber Cable Protector; Brown
Mfr # SW1371476
Zoro # G204016941
product price: $92.99
/ea
Free Shipping & Returns
$92.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Switch On
- MFR # SW1371476
- Zoro # G204016941
- UPC # 750071028013
- Country of Origin China
- Category Wire Management Tools
Description
Rubber cable protector, channel size 0.31" x 3/4", height of 0.56", width of 3.25", length 5'. Strong enough to handle vehicular traffic, the D-2 rubber cord protector shields wires, power cords, and CAT5 cables making this a must for any standard computer station set-up.
This cord protector comes SLIT on the center channel for easy universal installation for connected cables.
Features- Lay flat and easy to install
- Skid-resistant grip to reduce slipping
- Non-conductive up to 1,500 volts
- Heat-resistant up to 300 deg F
- Provides safe working environment
- Color: Brown
- Size: 15 ft.
- Style: Low Profile
- Channel (HxW): 0.31" x 3/4"
- Height: 0.56"
- Width: 3.25"
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TY-RAP 12" L Buckle Hook-&-Loop Cable Tie BK PK 10 (FOL300-50-0)
- NVENT HOFFMAN PROTEK Double-Hinged, UL and NEMA Type 4, 4X or 12, 17.09x23.62x14.96, (PTHW162415G2)
- ZORO SELECT 18 AWG 8 Conductor Carolprene Portable Cord 600V 250 ft. BK (E3704)
- RACO Conduit Outlet Body, LR Style, 3/4" Hub Sz (LR075)
- MELTRIC 711C3N07 BOX/ANGLE ADAPTER 30 DEGREE (711C3N07)
- PANDUIT Cable Clip, Side Entry, Natural, PK100 (ACC38-A-C)
- ZORO SELECT Cable Clamp, Nylon, 3/16 In, Blk, PK25 (22CC50C0187B)
- EATON B-LINE Flange Clip, Steel, Zinc Phosphate (BE-1-2)
- ZORO SELECT Clamp, Cushioned, EPDM, Dia. 5/8 In, Pk25 (COL1009SS)
- KMC 5/16 In Dia. Aluminum, Rubber Cushion Clamp, 0.281 Hole (COL0509AL)
- ZORO SELECT Cable Clamp, Nylon, 3/16 In, Blk, PK25 (22CC37D0187EB)
- Switch On Wire Management Tools