Shop All Wire Management Tools
Switch On
15 ft. D-2 Rubber Duct Cord Cover & Rubber Cable Protector; Black
Mfr # SW1371473
Zoro # G704016908
product price: $88.29
/ea
Free Shipping & Returns
$88.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Switch On
- MFR # SW1371473
- Zoro # G704016908
- UPC # 797410978783
- Country of Origin China
- Category Wire Management Tools
Description
Rubber cable protector, channel size 1/2" x 3/4", height of 3/4, width of 3.25", length 10'. Strong enough to handle vehicular traffic, the D-2 rubber cord protector shields wires, power cords, and CAT5 cables making this a must for any standard computer station set-up.
This cord protector comes SLIT on the center channel for easy universal installation for connected cables.
Features- Lay flat and easy to install
- Skid-resistant grip to reduce slipping
- Non-conductive up to 1,500 volts
- Heat-resistant up to 300 deg F
- Provides safe working environment
- Color: Black
- Size: 15 ft.
- Style: Low Profile
- Channel (HxW): 0.31" x 3/4"
- Height: 0.56"
- Width: 3.25"
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STA-KON 22-16 AWG Vinyl Fork Terminal #6 Stud PK100 (18RA-6F)
- KILLARK Edge Conduit Clamp, Malleable Iron (ECC150)
- PULS DC Power Supply, 100/240V AC, 12/15V DC, 180W, 15.0A, DIN Rail (QS10.121)
- DEL CITY DIV OF ACTUANT Del City 2916 Vinyl Coated Loom Clamp, 1/2" Width, 1" Diameter, 100 per package (2916)
- DEL CITY DIV OF ACTUANT Del City 200609 Stainless Steel Loom Clamp, 1/2" Width, 3/8" Diameter, 10 per package (200609)
- EATON B-LINE Conduit Clip, Steel, Zinc Phosphate (BG-8-12-U-2-4)
- ZORO SELECT Clamp, OD 7/8 In, 3/4 In W, Vinyl, PK50 (COV1513Z1)
- MASTER MAGNETICS Magnetic Clip Nickel Cd2 (07219)
- ZORO SELECT Clamp, OD 2 In, 3/4 In W, Steel, Vinyl, PK10 (COV3313Z1)
- PANDUIT Cable Cleat, Polymer, Trefoil Configuration (10 Pack), 10PK (CCPLTR2633-X)
- MELTRIC 513P0D30 HANDLE w/CABLE RANGE (513P0D30)
- Switch On Wire Management Tools