Shop All Wire Management Tools
Switch On
10 ft. D-2 Rubber Duct Cord Cover & Rubber Cable Protector; Brown
Mfr # SW1371468
Zoro # G304016810
product price: $99.99
/ea
Free Shipping & Returns
$99.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Switch On
- MFR # SW1371468
- Zoro # G304016810
- UPC # 797410946553
- Country of Origin China
- Category Wire Management Tools
Description
Rubber cable protector, channel size 1/2" x 3/4", height of 3/4, width of 3.25", length 10'. Strong enough to handle vehicular traffic, the D-2 rubber cord protector shields wires, power cords, and CAT5 cables making this a must for any standard computer station set-up.
This cord protector comes SLIT on the center channel for easy universal installation for connected cables.
Features- Lay flat and easy to install
- Skid-resistant grip to reduce slipping
- Non-conductive up to 1,500 volts
- Heat-resistant up to 300 deg F
- Provides safe working environment
- Color: Brown
- Size: 10 ft.
- Style: Standard
- Channel (HxW): 1/2" x 3/4"
- Height: 3/4"
- Width: 3.25"
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GE Power Pole Assembly, 2 Pole, 30A, For Use With GE Series CR463 Contactors (CR460XP32)
- APPLETON ELECTRIC Cable Connector, 1-1/2 in, Straight, Silver (TC125127)
- HOFFMAN Pushbutton Enclosure, 30mm, 4 Hole, Plastic (VM775-PBS4)
- HUBBELL Rocker Wall Plate, Number of Gangs: 2 Plastic, Smooth Finish, White (P262W)
- ZORO SELECT Cable Clamp, Nylon, 1 In, PK10 (22CC50D1000)
- QUICKCABLE Neoprene Cable Clamps 1/4", PK10 (504401-010)
- X1 TOOLS 1/2 Rubber Insulated Clamp 40 Clamps by X1 Tools (X1E-CON-CLA-RUB-0500x40)
- ZORO SELECT Clamp, Cushioned, Dia 7/8 In, PK50 (CWV1507Z1)
- MELTRIC 513P0N07 HANDLE w/NPT (513P0N07)
- NVENT CADDY Conduit Clip, Spring Steel (812M24)
- NVENT CADDY Conduit Clip, Spring Steel (812M4I)
- Switch On Wire Management Tools