Shop All Cases and Totes
Swiss Mobility
Valais Exec Briefcase, Holds Laptops 15.6", 4.75" x 4.75" x 11.5", Blk
Mfr # EXB532SMBK
Zoro # G5237834
product price: $129.99
/ea
Free Shipping & Returns
$129.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material Leather
- Length 16.5"
- Width 4.75"
- Depth 4.75"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Swiss Mobility
- MFR # EXB532SMBK
- Zoro # G5237834
- UPC # 770005404867
- Country of Origin China
- Category Cases and Totes
Dimensions
Length | 16.5" |
Width | 4.75" |
Depth | 4.75" |
Height | 11.5" |
Maximum Device Size | 15.6" |
Details
Item | Cases |
Color | Black |
Material | Leather |
Closure Type | Zipper |
Features | Carrying Handle, Shoulder Strap |
Weight | 2.2 lbs |
Number of Compartments | 3 |
For Use With | Laptops |
Lining | Polyester |
Description
Swiss Mobility Valais Executive Briefcase, Holds Laptops 15.6", 4.75" x 4.75" x 11.5", Black
Restrictions
- WARNING: This product can expose you to chemicals including Lead (inactive), which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 15" x 6" Open Poly Bags, 3 mil, Clear (5DHG7)
- TAPE LOGIC Tape Logic® Labels, "Accepted By", 1 1/4" x 2", Fluorescent Green, 500/Roll (DL1179)
- POLAR-TECH Paint Can Shipper Kit, 4-1 Gallon Cans (HAZ1018KD - 4G)
- INTERTAPE Tpp350B Blu 48Mmx55M Ip, Pk24 (TPP350B04855)
- SWISS MOBILITY Purpose Executive Briefcase, Holds Laptops 15.6", 3.5"x3.5"x12", Black (EXB1005SMBK)
- SWISS MOBILITY Cadence Slim Briefcase, Holds Laptops 15.6", 3.5"x3.5"x16", Charcoal (EXB1010SMCH)
- SWISS MOBILITY Sterling Slim Briefcase, Holds Laptops 14.1", 1.75"x1.75"x10.25", Gray (EXB1071SMGRY)
- BUYSMARTDEPOT Buysmartdepot G4536 4 Wheel Spinner Computer Case (G4536)
- UNITED STATES LUGGAGE Ballistic Look Rolling Computer/Catalog Case (B1514)
- EMI Pager Case, Black, 4-1/2" L (600)
- DREAMGEAR Comfort Grip for Switch Lite (DGSWL-6531)
- Swiss Mobility Cases and Totes