Shop All Suitcases & Luggage Bags
This Product is Discontinued
Swiss Mobility
Litigation Business Case on Wheels, 11" x 19" x 16", Black (Discontinued)
Mfr # BZCW1645SMBK
Zoro # G5349825
Free Shipping & Returns
This Product is Discontinued
Key Features
- Height 16"
- Weight 13.35 lbs
- Depth 19"
- Material Polyester
- For Use With Laptops
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Swiss Mobility
- MFR # BZCW1645SMBK
- Zoro # G5349825
- UPC # 770005404980
- Country of Origin China
- Category Suitcases & Luggage Bags
Dimensions
Height | 16" |
Depth | 19" |
Width | 11" |
Details
Weight | 13.35 lbs |
Material | Polyester |
For Use With | Laptops |
Color | Black |
Description
Swiss Mobility Litigation Business Case on Wheels, 11" x 19" x 16", Black
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.