Shop All Coffee and Tea
Swiss Miss
Hot Cocoa Mix, Regular, 0.73 oz. Packets, 50PK
Mfr # GOV47491
Zoro # G005672506
product price: $14.45
/pk 50, $0.29/ea
$14.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Beverage Package & Style Packet
- Beverage Flavor Milk Chocolate
- Beverage Format Hot Cocoa
- Max. Brewing Capacity 0.73 oz
- Net Weight 2.73 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Swiss Miss
- MFR # GOV47491
- Zoro # G005672506
- Country of Origin United States
- Category Coffee and Tea
Details
Item | Beverages |
Beverage Package & Style | Packet |
Beverage Flavor | Milk Chocolate |
Beverage Format | Hot Cocoa |
Max. Brewing Capacity | 0.73 oz |
Net Weight | 2.73 lbs |
Description
Nothing beats a cup of hot cocoa. These single serving packets allow you to quickly and easily satisfy your craving for chocolate—simply add hot water and mix.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLIANCE GUARD RETAINER FILTER (F220900)
- BOBS RED MILL NATURAL FOODS Bob's Red Mill Gluten Free Honey Oat Granola 12 oz. Bag, PK4 (1971S124)
- SUMMIT APPLIANCE DIV. Summit-Dishwasher, Energy Star, 12 Place Settings, 23-1/2"W x 22-1/2"D x 32-1/4"H, S/S (DW2435SSADA)
- DELFIELD Thermostat (2194202)
- SWISS MISS Cocoa, Sugar Free, PK24 (HUN55584)
- SWISS MISS Cocoa, Hot, Swiss Miss, PK50 (47491)
- IRON BREW Coffee, 0.12 oz. Net Weight, Whole Bean (B-12FRWB)
- GREEN MOUNTAIN K-Cup, Breakfast Blend Light, 96PK (5000330085)
- STARBUCKS Coffee, 1 lb., Grain, Decaf, Pike (SBK12411962)
- MARS DRINK NORTH AMERICA COFFEE, SUMATRA (MDKA194)
- FOLGERS Columbian Coffee, 22.6 oz Canister (30445)
- Swiss Miss Beverages