Swiss Army Brand 3921145 9 Function Swiss Army Multi-Tool - Stainless Steel
Mfr # 3921145
Zoro # G103950193
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Swiss Army Brand
- MFR # 3921145
- Zoro # G103950193
- UPC # 46928539055
- Country of Origin China
- Category Folding & Pocket Knives
Description
At Orgill, We provide the best hardware and home improvement products which are designed to meet your expectations and needs. We always work towards to fulfill the requirements of our end users. Our products are named for its durability with creativity and innovations. Browse the wide range of products from us which will provide you all the solutions for your home.
From complete tool kits to handy instruments, there is a varied assortment at hand, ready to cater to your tastes and requirements. Glance through the range of Hardware products and choose ones that are perfect. Our products will be compatible and durable with all kinds of device. These products are recognized for its honesty, high efficiency and comprehensive services which are named for its high standard and quality.
Features- 9 Function Swiss Army Multi-Tool
- 27-In-1
- Swiss Tool
- Color: Stainless Steel
- Dimension: 6" H x 6" W x 4" L
- Weight: 0.75 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Chucking Reamer, 1/2 In., 6 Flute, HSS (11V338)
- BLUE MONSTER SAND CLOTH 2""X5YRD (70172)
- SIMONDS Half Round Aluminum File, 10inL, Nat. (73374000)
- ONSRUD Routing End Mill, Up O-Flute, 1/4 (63-775)
- BUCK KNIVES FOLDING KNIFE GRY 8.1in. (13245)
- KLEIN TOOLS Lightweight Knife, 2-1/4-Inch Drop Point Blade (44000)
- CUMMINS Cleaver Pocket Knife 3.5 in Blade (CMN4723)
- VULCAN Knife Utility Folding W/5 Blds (NC149-2)
- AMES The Ames 260467 16 in. Ditch Bank Blade (260467)
- SONA Sona KG605 Camping Multi-Tool (KG605)
- FROST CUTLERY Knives Blue Big Stockman (SW-112CBJ)
- Swiss Army Brand Folding & Pocket Knives