Shop All Utility Knives
Swiss Arms
Swiss Army Brands VIC-6.8632.06 2019 Victorinox Specialty Knives & Tools Cheese Sets; Black - 3 Piece
Mfr # VIC-6.8632.06
Zoro # G904010430
Free Shipping & Returns
$117.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Swiss Arms
- MFR # VIC-6.8632.06
- Zoro # G904010430
- UPC # 46928022564
- Country of Origin China
- Category Utility Knives
Description
This sleek cheese knife set from Victorinox feature high-carbon, stainless steel with a unique blade finish. Laser tested for optimum cutting power, these durable blades are perfect for a variety of cheeses. Perfect for a housewarming or wedding gift.
Features- Excellent wedding or housewarming gift
- Wide blade knife makes quick work for especially soft cheeses
- Perforated knife with specially designed holes prevents semi-hard cheese varieties from sticking to the blade
- Parmesan knife suitable for a variety of semi-hard cheeses with a fork tip that allows for picking up an serving
- High-carbon, no stain steel with unique blade finish
- Renowned edge and edge retention
- Edges are laser tested to ensure optimum cutting power and durability
- Lightweight yet balanced for extended use
- Made in Switzerland
- 3 Piece
- Color: Black
- Blade Material: Carbon steel
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APEX TOOL GROUP Socket Bit, 1/2 in. Dr, T50 Torx(R) (854-TX-50-1PK)
- REGAL CUTTING TOOLS #8-32 H3 4 Flt. Bottom Hand Tap (008193AS)
- MAGAFOR Chucking Reamer, 6.00mm, Carbide (88860006000)
- LENOX Band Saw Blade, 8 ft. 8-1/2 in L, 1" W, 5/8 TPI, 0.035" Thick, Steel (1819430)
- DEWALT Utility Knife Utility, 7 in L (DWHT10296)
- STANLEY Stanley 10-788 InstantChange„¢ Retractable Blade Utility Knife (10-788)
- STAR ASIA 12-Pc Folding Pocket Utility Knife D (11018-12)
- IRWIN Utility Knife Utility, 6 1/2 in L (2082101)
- PARTNERS BRAND Utility Knife, Safety Grip, Neon Grn, PK10 Safety Blade, 10 PK (KN112)
- SLICE General Purpose Self-Retracting Pocket Utility Knife, Short Style (10514)
- KLEIN TOOLS Pocket Knife Clip Point, 8 3/4 in L (44037)
- Swiss Arms Utility Knives