Shop All Folding & Pocket Knives
Swiss Arms
Swiss Army Brands VIC-54753 2019 91 mm Victorinox Spartan Tech Pocket Knife; Silver
Mfr # VIC-54753
Zoro # G503742480
product price: $39.99
/ea
$39.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Swiss Arms
- MFR # VIC-54753
- Zoro # G503742480
- UPC # 46928547531
- Country of Origin China
- Category Folding & Pocket Knives
Description
When you hear the words Swiss Army Knife, chances are you think of the legendary Officer's knife. And that legend continues with the Spartan pocket knife. This is the pocket knife that started it all. The one that helped people all around the world to get the job done. And wherever your everyday adventures take you, the Spartan is ready.
Includes:- Can opener
- Screwdriver 3 mm
- Bottle opener
- Wire stripper
- Screwdriver 5 mm
- Reamer, punch and sewing awl
- Corkscrew
- Toothpick
- Tweezers
- Key ring
- Length( in.): 3.58"
- Handle Material: ABS / Celidor
- Color: Silver
- Thickness: 91 mm
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 1/2 in Drive, 1" Triple Square SAE Socket, 12 Points (J5432N)
- STARRETT Thickness Gage 006 (666-6)
- URREA Urrea Jaw Safety Clip, 1-3/16"L x 1/2"W x 3/4"H, For 6 Ton Puller (4011S)
- GAMMON REEL Gammon Reel 012 12Ft (3.6m) Red Cord for Construction (15-012)
- SWISS ARMS Swiss Army Brands VIC-56011 2019 58 mm Victorinox Classic SD Pocket Knife; Red (VIC-56011)
- TRUE BRANDS Swift Edge Replacement Blade Pack 3 pieces 3.5 in Saw, 3.5 in Drop Point with Case (TRU-FMK-1007)
- GERBER Folding Knife, 7-1/4 in Overall L (31-004068)
- FROST CUTLERY Frost Cutlery 250098 Little Peanut Traditional Pocket Knife (250098)
- CASE CUTLERY Knife, Case OD Green Anodized Aluminum Marilla with Black G-10 Grip (25883)
- GERBER Fixed Blade Knife, 4 In L, Black, Sheath (31-000588)
- CASE CUTLERY Knife, Case Red Anodized Aluminum Westline S35VN Blade (36551)
- Swiss Arms Folding & Pocket Knives