Shop All Folding & Pocket Knives
Swiss Arms
Swiss Army Brands VIC-53506 2019 91 mm Victorinox Swisschamp Pocket Knife; Ruby
Mfr # VIC-53506
Zoro # G803742494
product price: $108.99
/ea
Free Shipping & Returns
$108.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Swiss Arms
- MFR # VIC-53506
- Zoro # G803742494
- UPC # 46928535064
- Country of Origin China
- Category Folding & Pocket Knives
Description
Let's get ready to rumblethe SwissChamp is here to take on any challenge. With 33 functions, this pocket knife is a perfect tool. Keep it in your pocket for your everyday adventures, and take it with you to explore the wildness of nature. From the screwdriver to the corkscrew, the toothpick to the scissors, the SwissChamp is a true athlete.
Features- The compact tool with all the essentials
- Swiss made pocket knife with 33 functions
- Size: Medium
- Length( in.): 3.66"
- Material: ABS / Celidor
- Color: Ruby
- Thickness: 91 mm
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT Cordless Jig Saw, T-Shank Blade Type, 20.0V (DCS335B)
- LENOX 8" L x Metal Cutting Reciprocating Saw Blade (21070818GR)
- MARSHALLTOWN Ft144 14 in. L X 4 in. W Stainless Steel Finishing Trowel (FT144)
- DRILL AMERICA 1/4"-20 Carbon Steel Left Hand Hex Die (DWTHX1420LH)
- SWISS ARMS Swiss Army Brands VIC-56011 2019 58 mm Victorinox Classic SD Pocket Knife; Red (VIC-56011)
- FROST CUTLERY SM Toothpick Pock Knife (SW-109BPS)
- SOG Salute(TM) Folding Knife, Black Oxide (FF11-CP)
- HOMEPAGE Olfa North America World Kitchen ABB-50B Ultramax Standard Blades, 50PK (HO3288872)
- SOG Twitch II(TM) Folding Knife (TWI8-CP)
- SOG Folding Knife, Traction, Clip Point, 3.5" (TD1011-CP)
- COAST CUTLERY FX200 Frame Lock Folding Knife (FX200)
- Swiss Arms Folding & Pocket Knives