Shop All Folding & Pocket Knives
Swiss Arms
Swiss Army Brands VIC-53341 2019 91 mm Victorinox Super Tinker Knife; Red
Mfr # VIC-53341
Zoro # G103950322
product price: $45.65
/ea
$45.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Swiss Arms
- MFR # VIC-53341
- Zoro # G103950322
- UPC # 46928533411
- Country of Origin China
- Category Folding & Pocket Knives
Description
Whether you're simply moving through your day or journeying around the world, the Super Tinker pocket knife is the Officer's knife for tinkers on the move. You never know what you'll encounter out there, but you know that you and your Super Tinker will always be ready to build, hack or fix anything.
Features- The compact tool with all the essentials
- Swiss made pocket knife with 14 functions
- Size: Medium
- Length( in.): 3.66"
- Material: ABS / Cellidor
- Color: Red
- Thickness: 91 mm
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BIG HORN 2-1/2 Inch Self Cleaning Blast Gate for Vacuum/Dust Collector (11258)
- RECOIL Insert Extraction Tool (5WY48)
- FREUD Ultimate Plywood and Melamine Blade, 12 (LU80R012)
- DRILL AMERICA 1/2"-28x1" OD HSS Round Adjustable Die Special (DWTSR1-1228)
- SWISS ARMS Swiss Army Brands VIC-56011 2019 58 mm Victorinox Classic SD Pocket Knife; Red (VIC-56011)
- GERBER Folding Knife, 7-1/2 in Overall L (31-003714)
- GERBER Fixed Blade Knife, 4 In L, Black, Sheath (31-000588)
- CAT 4 pc Multi-Tool & Folding Pocket Knife Set (980103)
- KAI U.S.A. LTD. KERSHAW Blur Blue (1670NBSW)
- GERBER Fixed Blade Knife, Black SS, 4 7/8 In (22-41629)
- GERBER Folding Knife, 15-1/2 in Overall L (30-001536N)
- Swiss Arms Folding & Pocket Knives