Shop All Folding & Pocket Knives
Swiss Arms
Swiss Army Brands VIC-46652 2019 Victorinox Paring Knife Set; Black - 6 Piece
Mfr # VIC-46652
Zoro # G403950428
product price: $46.79
/ea
$46.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Swiss Arms
- MFR # VIC-46652
- Zoro # G403950428
- UPC # 7611160500670
- Country of Origin China
- Category Folding & Pocket Knives
Description
With this set from Victorinox, you'll be able to prep ingredients for fruit salads, soups, sandwiches, and side dishes! The set includes a total of 6 pieces, all made with strong, superior materials, such as stainless steel blades and contoured polypropylene handles. Victorinox cutlery is tried and true, delivering dependable, high-quality products to commercial kitchens around the world.
Features- Victorinox Paring Knife Set
- Includes 5 knives and a peeler
- Durable black polypropylene handles are molded for a comfortable and secure grip
- Helps you create perfectly-peeled fruits and vegetables every time
- Stainless steel ground blades are highly durable
- Blades are exceptional at "holding an edge"
- Victorinox lasts up to 60% longer than typical knives
- 6 Piece
- Color: Black
- Blade Material: Stainless Steel
- Handle Color: Black
- Handle Material: Polypropylene
- Material: Stainless Steel
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Ball Lock Pin, T-Handle, 7/16" Pin Dia. (LBT-SS7147)
- HHIP Pistol Type Air Duster Blow Gun With 5/8" NoZZle (7600-0191)
- URREA 7/16" Satin finish 12-point combination wrench (1214A)
- HUSQVARNA Wet Coring Bit, 4 1/2 In, 14 In D, 1 1/4-7 (Banner-4.5)
- SWISS ARMS Swiss Army Brands VIC-56011 2019 58 mm Victorinox Classic SD Pocket Knife; Red (VIC-56011)
- FROST CUTLERY Frost Cutlery 250098 Little Peanut Traditional Pocket Knife (250098)
- SIGMA IMPEX Sigma Impex KN-1115 Vietnam war memorial Dagger (KN-1115)
- GERBER Folding Knife, Drop Point, 3-1/2In, Black (06701)
- SWISS ARMY MultiTool Knife, Stainless Steel Blade, 7Blade, Red Handle (0.2503-033-X1)
- SOG Folding Knife, Traction, Clip Point, 3.5" (TD1011-CP)
- KERSHAW Folding Knife, 1.9" (1600)
- Swiss Arms Knives, Cutters & Snips