Shop All Folding & Pocket Knives
Swiss Arms
Swiss Army Brands VIC-41820 2019 Victorinox Fibrox Pro Slant-Point & Vent Boning Poultry Knife; Black - 3 in. Blade & Medium Handle
Mfr # VIC-41820
Zoro # G703950364
product price: $23.69
/ea
$23.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Swiss Arms
- MFR # VIC-41820
- Zoro # G703950364
- UPC # 46928418206
- Country of Origin China
- Category Folding & Pocket Knives
Description
Victorinox Forschner 41820 Poultry Knife, 3 Inch Slant Point Vent Boning, Medium Black Fibrox Handle. Poultry knives are perfect for deboning chickens, ducks, turkeys and other small game. Victorinox's 3" Black Fibrox Poultry Boning Knife (41820) features a medium patented black polyamide handle that is textured and slip-resistant when wet for maximum safety. The knife is ergonomically designed, lightweight and balanced to reduce tension in the wrist. Honing steel can be used throughout its lifetime to re-sharpen the blade back to its original sharpness.
Specifications- Color: Black
- Blade Size: 3 in.
- Handle Size: Medium
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS Aluminum Conduit Bender Full Assembly, 1/2-Inch EMT with Angle Setter™ (51606)
- KLEIN TOOLS 6 5/8 in J203 Needle Nose Plier, Side Cutter Plastic Dipped Handle (J203-6)
- HARVEY TOOL Miniature End Mill - Square - Stub & Standard, 0.0500" (73050)
- WESTWARD 3/8" Drive 84 Geared Teeth Pear Head Style Hand Ratchet, 4-3/4" L, Chrome Finish (440G12)
- SWISS ARMS Swiss Army Brands VIC-56011 2019 58 mm Victorinox Classic SD Pocket Knife; Red (VIC-56011)
- GERBER Folding Knife, Liner-Lock, Drop Point (22-41870)
- PROSKIT Electricians Knife (PD-998)
- PERFORMANCE TOOL Performance Tool Assorted Stainless Steel 4" Folding Knife (W3210)
- HANGZHOU GREAT STAR INDUSTRIAL Hangzhou Great Star Industrial 181805 Master Mechanic Bow Saw Blade - 2 Per Pack (181805)
- CASE Working Peanut Brown Stainless Steel 2.88" Pocket Knife (046)
- KLEIN TOOLS Pocket Knife 2-1/4-Inch Steel Coping Blade (1550-11)
- Swiss Arms Knives, Cutters & Snips