Swiss Army Brands VIC-40589 2019 Victorinox Steels Honing Knife Sharpener - Regular Cut & Plastic with Hangtag; White - 5 in.
Mfr # VIC-40589
Zoro # G204010178
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Swiss Arms
- MFR # VIC-40589
- Zoro # G204010178
- UPC # 46928405893
- Country of Origin China
- Category Folding & Pocket Knives
Description
From the inventors of the famous Swiss Army knife comes a line of fine kitchen tools designed for accomplished and aspiring chefs at work or in the home. Each blade from the stamped line of cutlery is expertly made in Switzerland from high-carbon stainless steel and undergoes a special tempering process for an edge that can be resharpened again and again. The result is a knife that can keep its original sharpness throughout the entire life of the blade. Each blade is conical ground throughout its length and depth, which results in a wider break point with less risk of the blade breaking and less resistance for easier cutting, and then laser tested to ensure optimum cutting power and durability. The blades are paired with classic, beautiful rosewood handles riveted for durability and designed to minimize wrist tension while offering a comfortable grip. The Victorinox stamped collection with rosewood handles is an extensive range with open-stock pieces as well as handy and versatile sets.
Specifications- Color: White
- Size: 5"
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT Door Lock Installation Kit (D180004)
- HOUGEN 1-1/2 in. X 3 in. Copperhead Carbide Tip Annular Cutter (3-18248)
- KO-KEN Socket 14mm 6 Point 32mm Thin walled 3/8 Sq. Drive (13401M-14)
- HYDE Painters Tool, Stiff, 2-1/2", Carbon Steel (01870)
- SWISS ARMS Swiss Army Brands VIC-56011 2019 58 mm Victorinox Classic SD Pocket Knife; Red (VIC-56011)
- CASE CUTLERY Knife, Ssb Trapper (64132)
- MILWAUKEE TOOL 6-7/8 in. FASTBACK General Purpose Compact Folding Utility Knife with 5 Blade Storage in Red (48-22-1502)
- CASE CUTLERY Knife, Rosewood Jig Folding Hunter W/ Sheath (00189)
- SHEFFIELD Lockback Utility Knife, Folding, Blue (GNS12113)
- GERBER Folding Knife, 7-1/2 in Overall L (31-003924)
- TAYLOR BRANDS Taylor Brands 3098 Old Timer Middleman 3Bld Fldr (3098)
- Swiss Arms Folding & Pocket Knives