Swiss Army Brands VIC-40020 2019 2 x 8 in. Victorinox Kitchen Wood Chefs Blade
Mfr # VIC-40020
Zoro # G203929075
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Swiss Arms
- MFR # VIC-40020
- Zoro # G203929075
- UPC # 46928400201
- Country of Origin China
- Category Folding & Pocket Knives
Description
Any serious cook can tell you that a versatile high quality knife is absolutely essential to any kitchen. With that in mind, Victorinox made the 8" Rosewood Chef's Knife. This best in class, sharp chef's knife can handle any kitchen task you put it through, without ever compromising its sharpness or strength.
One of their most popular knives, the versatile, multipurpose 8" Chef's Knife is a must-have for every serious cook. The high-carbon stainless steel blade is perfect for large chopping jobs. And the natural beauty of the rosewood design is ergonomic, lightweight, balanced for extended use, and will not discolor or corrode.
Features- 8" Stainless Steel Blade
- Ergonomic, lightweight, and balanced for extended use
- Will not discolor or corrode
- Size: 2 x 8 in.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HARVEY TOOL Corner Rounding End Mill - 2 Flute - Unflared, 0.0200" (46020)
- MAKITA Diamond Drill Bit, Hex Shank 1/2 (E-11726)
- MILWAUKEE TOOL M18 FUEL 7/16" Hex Utility HTIW w/ ONE-KEY (Tool Only) (2865-20)
- IDEAL Conduit Bender Handle, 1-1/2In.D, 55In.L (74-021)
- SWISS ARMS Swiss Army Brands VIC-56011 2019 58 mm Victorinox Classic SD Pocket Knife; Red (VIC-56011)
- GERBER Folding Knife, 7-1/4 in Overall L (31-004064)
- LANSKY Display Knife Lockback, 18PK (LKN045)
- COAST PRODUCTS DX330 Double Lock Folding Knife (19307)
- CMT Cmt Cmt221.060.10 10 In. Cabinet Shop (CMT221.060.10)
- GERBER Fixed Blade Knife, 7-1/4 in Overall L (31-003917)
- GERBER Folding Knife, 7-1/2 in Overall L (31-003926)
- Swiss Arms Knives, Cutters & Snips